Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect English Ivy in Oval Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

OfficeScapesDirect English Ivy in Oval Silk Plant

Item #: WBPLD178-LF

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.00 Save up to 10%
Price: $62.10
$14.95 Shipping

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
11'H x 23'W. English ivy is a prolific ground cover, clinger and climber. Our silk version of the popular evergreen features variegated leaves in a mix of glossy green hues. Cascading over a leather pedestal planter, it's a striking contrast for summer whites and classic complement for winter brights.

Product Specifications

    • WIDTH INCHES23
    • HEIGHT INCHES11
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTIONOur silk version of the popular evergreen features variegated leaves in a mix of glossy green hues.
    • MANUFACTURER PART NUMBERPLD178-LF
    • MANUFACTURERS PART NUMBERPLD178-LF
    • PURPOSEDesk Top
    • TYPESilk Plants
    • WEIGHT LBS5
    • PLANT HEIGHT INCHES11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:24