Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Mixed Grass Centerpiece Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

OfficeScapesDirect Mixed Grass Centerpiece Silk Plant

Item #: WBPLD333-NA

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $169.00 Save up to 5%
Price: $161.10
$26.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
30'H x 34'W 9' Fiberglass Fishbowl High Quality Silk Grasses. Silk and polyvinyl grasses unite in our 9' crackled parchment fishbowl on a classic wooden stand. This beautiful mixure of grasses creates a wonderful flowing centerpiece of texture when flowers just won't do.

Product Specifications

    • WIDTH INCHES34
    • HEIGHT INCHES30
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTIONSilk and polyvinyl grasses unite in our 9" Fish Bowl on a classic wooden stand.
    • MANUFACTURER PART NUMBERPLD333-NA
    • MANUFACTURERS PART NUMBERPLD333-NA
    • PURPOSEDesk Top
    • TYPESilk Plants
    • WEIGHT LBS8
    • PLANT HEIGHT INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.136.128:27