Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Mixed Maple Ivy Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 203 items in product family

OfficeScapesDirect Mixed Maple Ivy Silk Plant

Item #: WBPLD363-GR

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.00 Save up to 2%
Price: $67.50
$14.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
Mixed green ivies, shaded with burgundy hues, combine in a satin black resin bowl. Its simple design style fits easily into any area as an accent or centerpiece. Its versatility and beauty lends itself well for placement in any home or office d├ęcor.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES12
    • COLOR FINISHGreen, Burgundy
    • BRANDOfficeScapesDirect
    • DESCRIPTIONMixed green ivies, shaded with burgundy hues, combine in a satin black resin bowl.
    • MANUFACTURER PART NUMBERPLD363-GR
    • MANUFACTURERS PART NUMBERPLD363-GR
    • PURPOSEDesk Top
    • TYPESilk Plants
    • WEIGHT LBS5
    • PLANT HEIGHT INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:27