Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Palm & Ivy Armoire Topper Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 202 items in product family

OfficeScapesDirect Palm & Ivy Armoire Topper Silk Plant

Item #: WBPLD291-GR

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.00 Save up to 10%
Price: $ 143.10
$21.95 Shipping
Product Information
Product Q&A
Accessories
14'H x 40'W. Large, elegant, feathered fronds of these classic silk palms that once graced Victorian parlors mingle with abundant grape ivy to create an idyllic scene in any contemporary space. With a wingspan of nearly 3-1/2 feet, it's the perfect topper for filing cabinets, shelves and armoires.

Product Specifications

    • WIDTH INCHES40
    • HEIGHT INCHES14
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTIONLarge, elegant, feathered fronds of these classic silk palms that once graced Victorian parlors mingle with abundant grape ivy to create an idyllic scene in any contemporary space.
    • MANUFACTURER PART NUMBERPLD291-GR
    • MANUFACTURERS PART NUMBERPLD291-GR
    • PURPOSEDesk Top
    • SIZE14"H x 40"W
    • TYPESilk Plants
    • WEIGHT LBS12
    • PLANT HEIGHT INCHES14