Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Phalaenopsis Orchid Silk Flower Arrangement - Cream/Fuchsia

Rollover image to zoom in

Click image to enlarge

See all 362 items in product family

OfficeScapesDirect Phalaenopsis Orchid Silk Flower Arrangement - Cream/Fuchsia

Item #: WBFLC129-CRFS

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save up to 10%
Price: $ 89.10
$17.95 Shipping
Product Information
Product Q&A
Accessories
  • 24"H x 15"W
  • Premium Silk Orchids
  • Elegant Glass Bowl
.

These phalaenopsis orchids look as though they should be springing from damp rocks at the base of a cool, clear Kauai waterfall. From the face of this fine floral down to its foliage and roots, its hard to distinguish this contemporary silk arrangement from its live counterpart.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES--
    • HEIGHT INCHES24
    • COLOR FINISHFuchsia/Pink/White
    • BRANDOfficeScapesDirect
    • DESCRIPTIONPhalaenopsis Orchid - Cream/Fuchsia
    • MANUFACTURER PART NUMBERFLC129-CRFS
    • MANUFACTURERS PART NUMBERFLC129-CRFS
    • PURPOSEDesk Top
    • TYPESilk Flowers
    • WEIGHT LBS6
    • PLANT HEIGHT INCHES24

Customers Who Viewed This Also Viewed