Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect Pothos Accent Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

OfficeScapesDirect Pothos Accent Silk Plant

Item #: WBPLD301-GC

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.00 Save up to 10%
Price: $44.10
$11.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
12'H x 13'W Incredibly Lifelike Silk Pothos Solid Ceramic Planter . This maintenance-free beauty has a green lively appearance that will last for many years to come without the hassle and maintenance of a live plant. Arranged in a Tuscan gold ceramic planter with matching tray, it's the perfect size accent for any tabletop, bookshelf or large desk.

Product Specifications

    • WIDTH INCHES13
    • HEIGHT INCHES12
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTIONThis maintenance-free beauty has a green lively appearance that will last for many years to come without the hassle and maintenance of a live plant.
    • MANUFACTURER PART NUMBERPLD301-GC
    • MANUFACTURERS PART NUMBERPLD301-GC
    • PURPOSEDesk Top
    • TYPESilk Plants
    • WEIGHT LBS4
    • PLANT HEIGHT INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:24