Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Fusion EZUse Premium Laminating Pouches, 7 mil, 11 1/2 x 9, 100/Box

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Swingline® Fusion EZUse Premium Laminating Pouches, 7 mil, 11 1/2 x 9, 100/Box

Item #: WBB1335983

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $125.55 Save up to 35%
Price: $ 81.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® Fusion EZUse Premium Laminating Pouches, 7 mil, 11 1/2 x 9, 100/Box

Laminating made easy! Alignment guides take the frustration out of centering documents. UV protection prevents fading. Mil icons identify pouch thickness for proper laminator settings. Arrow shows which direction to load pouch to prevent jams. Markings disappear after pouch has been laminated.

Product Specifications

    • WIDTH INCHES9
    • HEIGHT INCHES11-1/2
    • COLOR FINISHClear
    • BRANDSwingline®
    • DESCRIPTIONFusion EZUse Premium Laminating Pouches
    • MANUFACTURERS PART NUMBER3200717
    • PACKAGE QUANTITY100/Box
    • TYPEAccessories - Laminators
    • ACCESSORY TYPEPouch Film
    • POUCH THICKNESS7 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed