Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Laminating Pouch Letter 9" x 11-1/2" 1.5  Mil Clear 250 Pack

Rollover image to zoom in

Click image to enlarge

See all 192 items in product family

Sparco Laminating Pouch Letter 9" x 11-1/2" 1.5 Mil Clear 250 Pack

Item #: WBB1532514

Sold By: globalindustrial.com

Out of stock, expected on or around 10/05/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.29 Save up to 29%
Price: $67.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Sparco Laminating Pouch Letter 9" x 11-1/2" 1.5 Mil Clear 250 Pack

Pre-trimmed laminating pouches are perfect for enhancing and protecting any type of document that needs to be preserved. Each hot-run, letter-size pouch is sealed on the short side. The other three sides are open. Construction offers ultra clarity so you can easily see through the sturdy lamination covering. 5 mil thickness is designed for moderate handling, filing or posting of items, such as photos, legal files or recipes. These pouches are compatible with IBICO, GBC and other thermal laminators.

Product Specifications

    • WIDTH INCHES9
    • HEIGHT INCHES11-1/2
    • COLOR FINISHClear
    • BRANDSparco™
    • DESCRIPTIONPre-Trimmed Laminating Pouch
    • MANUFACTURERS PART NUMBERSPR28880
    • PACKAGE QUANTITY250
    • TYPEPouch Film
    • POUCH THICKNESS1.5 mil
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.