Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® SmartCut Commercial Heavy-Duty Rotary Trimmer, 30 Sheets, Metal Base, 12" x 22"

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Swingline® SmartCut Commercial Heavy-Duty Rotary Trimmer, 30 Sheets, Metal Base, 12" x 22"

Item #: WBB1335955

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $169.77 Save up to 32%
Price: $ 115.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® SmartCut Commercial Heavy-Duty Rotary Trimmer, 30 Sheets, Metal Base, 12" x 22"

Tackle large-size projects with the generous wide-format cutting length. Rotary cutting action prevents bending and tearing so you get a sharp, clean cut every time. Enclosed stainless steel blade cuts in both directions so you can speed through jobs. Transparent cutting guide gives a clear view of cutting path for quick, precise cuts. Manual paper clamp lets you secure paper stacks. Alignment grid and ruler with metric and standard scales. Sturdy metal base with non-slip feet for an extra-stable cutting platform. Easy-grip handle. Wide format lets you tackle large-size projects.

Features

  • Rotary cutting action gives you a sharp, clean cut.
  • Enclosed stainless steel blade cuts in both directions.
  • Transparent cutting guide for accurate cuts.
  • Manual paper clamp.
  • Alignment grid and ruler with metric and standard scales.
  • Metal base with non-slip feet.
  • Manufacturer's limited one-year warranty (excludes blades).
  • All sheet capacities are based on 20-lb. bond


Product Specifications

    • LENGTH INCHES22
    • DEPTH INCHES12
    • COLOR FINISHGray
    • BRANDSwingline®
    • CONSTRUCTIONMetal
    • DESCRIPTIONSmartCut Commercial Heavy-Duty Rotary Trimmer
    • MANUFACTURERS PART NUMBER9612
    • PACKAGE QUANTITY1
    • SHEET CAPACITY30
    • TYPERotary Paper Trimmer
    • CUTTING LENGTH12"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Rotary trimmer

Your review: I purchased the rotary trimmer not to cut paper but vinyl floor tile. It worked great cut right through the 2mm thick floor tile. Not what it was made for, but worked great. Nice clean cut every time.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!