Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® EM07-06 Micro-Cut Jam-Free Shredder, 7 FPM, Black

Rollover image to zoom in

Click image to enlarge

See all 214 items in product family

Swingline® EM07-06 Micro-Cut Jam-Free Shredder, 7 FPM, Black

Item #: WBB781265

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $427.00 Save: up to 33%
Price: $285.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Swingline® EM07-06 Micro-Cut Jam-Free Shredder, 7 FPM, Black

EM07-06 Jam-Free Micro-Cut Shredder fits under your desk for convenient protection of your confidential documents. Ideal for executive or home office use. Security Level 4 shredder shreds 7 sheets in one pass and 7" per minute into a 6-Gallon, easy-to-empty, pullout bin. Micro-cut pieces measure 1/8" x 1/2". Shredder accepts paper, staples, paper clips and credit cards. Shredder also offers Nonstop Jam-Free technology, auto shutdown to conserve energy, and quiet operation with a 60 decibel range.

Features

  • Jam-Free technology prevents paper jams
  • 7 Per Pass sheet Micro Cut shredder meets high security needs (Level 4)
  • Shreds paper clips, staples, and documents into 6-Gallon, pullout waste bin
  • Auto shutdown conserves energy
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES19
    • HEIGHT INCHES16
    • COLOR FINISHBlack
    • BRANDSwingline®
    • DESCRIPTIONEM07-06 Jam-Free Shredder
    • MANUFACTURERS PART NUMBERSWI1757395
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY7
    • SHRED SIZE1/8" x 1/2"
    • SPEED (FT/MIN)7
    • SPECIALTY SHREDDINGCredit Cards, Paper Clips, Staples
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY2 Years on Machine, Limited Lifetime on Cutter
    • BIN CAPACITY GALLONS6
    • CUTTING TYPEMicro Cut
    • SECURITY LEVEL4

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.