Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GoECOlife GXC120TI GXC120Ti Heavy-Duty Commercial Cross-Cut Shredder, 12 Sheet Capacity
See all 116 items in product family

GoECOlife GXC120TI GXC120Ti Heavy-Duty Commercial Cross-Cut Shredder, 12 Sheet Capacity

Item #: WBB1141816

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $304.95
Product Information
Product Q&A
Accessories
GoECOlife GXC120TI GXC120Ti Heavy-Duty Commercial Cross-Cut Shredder, 12 Sheet Capacity

Heavy-duty cross-cut shredder delivers commercial-grade performance, yet has a compact footprint that suits any home or office. Powerful induction motor quickly and quietly destroys your sensitive documents. GoECO™ energy-saving technology prevents phantom power loss by completely shutting down the shredder after it's idle for 30 minutes. T-door cabinet design provides easy access and removal of the waste bin, even in tight spaces. Recommended Shredder Users: 1 to 3; Run Time: 20 min; Shredder Type: Cross-Cut; Motor HP: 0.3.

Product Specifications

  • WIDTH INCHES"15 3/10"""
  • WIDTH15 3/10"
  • DEPTH INCHES"11"""
  • HEIGHT INCHES"24 2/5"""
  • COLOR FINISHGray
  • BRANDGoECOlife
  • DAILY USAGE LEVELHeavy
  • DESCRIPTIONHeavy-Duty Commercial Cross-Cut Shredder
  • FULL BIN INDICATORYes
  • MANUAL REVERSE MODEYes
  • MODELGXC120Ti
  • MOTOR HP0.3
  • RECOMMENDED SHREDDER USERS1 to 3
  • SHEET CAPACITY23
  • SPECIALTY SHREDDINGCDs/DVDs; Credit Cards
  • THROAT WIDTH9"
  • TOTAL RECYCLED CONTENT PERCENT0%
  • BIN CAPACITY GALLONS7
  • WASTE BIN INCLUDEDYes
  • SHREDDER TYPECross-Cut
  • COMPLIANCE STANDARDSCarbonFree® Certified; RoHS Compliant
  • DEPTH11"
  • GLOBAL PRODUCT TYPEShredders-Cross-Cut
  • AUTO REVERSE ON JAMSYes
  • SEPARATE SLOTSYes
  • PROMOTIONEveryday Savings
  • CUTTING TYPECross Cut
  • HEIGHT24 2/5"
  • RUN TIME20 min
  • JAM FREE FEATUREYes
  • JAM PREVENTIONYes
  • AUTO START/STOPYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.