Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSM® HSM1341 Classic 225.2 Strip Cut Shredder, 25 FPM, Beige

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

HSM® HSM1341 Classic 225.2 Strip Cut Shredder, 25 FPM, Beige

Item #: WBB781224

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,989.00 Save: up to 47%
Price: $1,591.00
Product Information
Product Q&A
Accessories
HSM® HSM1341 Classic 225.2 Strip Cut Shredder, 25 FPM, Beige

Heavy-duty shredder offers a mobile, high-performance data security device for large offices. Shred 42 sheets of 20 lb. paper at 25' per minute into 1/4" strips as well as staples, paper clips, credit cards and CDs/DVDs. Continuous-duty motor delivers continual shredding with no down time to increase productivity. Jam-stop Auto Reverse Technology prevents jams when trying to shred too much paper. WhisperShred technology reduces decibel levels so the shredder emits a low-noise level whether running idle or shredding paper. Two solid steel, cutting cylinders experience practically no wear and no sharpening with the laser-cut manufacturing process and special heat treating process. Patented V-TEK cutting groove technology creates higher cutting capacity with lower power requirements. Totally enclosed gear box helps prevent failure from dust and debris getting into the gears. TAA-compliant shredder also features an 11-4/5" throat, 64 decibel range, and 28 Gallon waste bin.

Features

  • Heavy-duty, quiet operating shredder is ideal for large offices
  • Shreds up to 42 sheets per pass into 1/4" Strip Cut pieces; Security level 2
  • 11.80" throat accepts paper, credit cards, staples, paper clips, CDs/DVDs and 3.5" floppies
  • Features auto start/stop, on/off switch with reverse function and standby mode with LED indicator
  • 28 Gal. reusable wastebasket; 20.0"W x 16.5"D x 35.6"H

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES35-5/8
    • COLOR FINISHBeige
    • BRANDHSM®
    • DESCRIPTIONClassic 225.2 Shredder
    • MANUFACTURERS PART NUMBERHSM1341
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH11-13/16"
    • SHEET CAPACITY42
    • SHRED SIZE1/4"
    • SPEED (FT/MIN)25
    • SPECIALTY SHREDDINGCDs, DVDs, Floppy Disks, Credit Cards, Staples, Paper Clips
    • TYPEHome & Office Shredder
    • BIN CAPACITY GALLONS28
    • VOLTAGE100 - 120 V
    • SECURITY LEVEL2
    • CUTTING TYPEStrip Cut

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.