Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Powershred® 325i 100% Jam Proof Strip-Cut Shredder

Rollover image to zoom in

Click image to enlarge

See all 213 items in product family

Fellowes® Powershred® 325i 100% Jam Proof Strip-Cut Shredder

Item #: WBB880003

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,299.99 Save up to 29%
Price: $1,642.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Fellowes® Powershred® 325i 100% Jam Proof Strip-Cut Shredder

100% Jam Proof System eliminates paper jams and powers through tough jobs. SilentShred™ offers ultra-quiet performance for shared workspaces. Energy Savings System reduces energy consumption by up to 70%*. SafeSense® Technology stops shredding when hands touch the paper opening. Wide 9-1/2" paper entry plus continuous duty motor for non-stop shredding. Shreds 24 sheets per pass into 7/32" strip-cut particles (Security Level P-2). 22 gallon bin. 34.6"H x 20.1"W x 18.1"D. 2 year product warranty and lifetime cutter warranty. For 6-10 users. *Compared to conventional commercial shredders during normal usage.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES20-1/8
    • DEPTH INCHES18-1/8
    • HEIGHT INCHES34-11/16
    • COLOR FINISHBlack/Gray
    • BRANDFellowes®
    • CONSTRUCTIONMetal, Plastic
    • DESCRIPTIONPowershred® 325i 100 Percent Jam Proof Strip-Cut Shredder
    • MANUFACTURERS PART NUMBER3830001
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9-1/2"
    • SHEET CAPACITY24
    • SHRED SIZE7/32"
    • SPEED (FT/MIN)20
    • SPECIALTY SHREDDINGStaples, Credit Cards, Paper Clips, CDs/DVDs, Junkmail
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY2 Years on Machine; Lifetime on Cutter
    • BIN CAPACITY GALLONS22
    • SECURITY LEVEL4
    • CUTTING TYPEStrip Cut
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.