Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Powershred® 425i 100% Jam Proof Strip-Cut Shredder

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Fellowes® Powershred® 425i 100% Jam Proof Strip-Cut Shredder

Item #: WBB135825

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,289.98 Save: up to 39%
Price: $2,001.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Fellowes® Powershred® 425i 100% Jam Proof Strip-Cut Shredder

100% Jam Proof System eliminates paper jams and powers through tough jobs. Patented SafeSense® Technology stops shredding when hands touch the paper opening. Energy Savings System reduces energy consumption by up to 70%, compared to conventional commercial shredders during normal usage. Designed and assembled in the USA (TAA Compliant). Wide 12" paper entry. Shreds 38 sheets per pass into 1/4" strip-cut particles (Security Level P-2). Continuous duty motor offers non-stop shredding. 30 gallon bin. For 10+ users.

Product Specifications

  • WIDTH INCHES22
  • WIDTH22"
  • DEPTH INCHES20
  • HEIGHT INCHES37-1/4
  • COLOR FINISHBlack/Gray
  • BRANDFellowes®
  • CONSTRUCTIONMetal, Plastic
  • DAILY USAGE LEVELContinuous
  • DESCRIPTIONPowershred® 425i 100% Jam Proof Strip-Cut Shredder
  • FULL BIN INDICATORYes
  • MANUAL REVERSE MODEYes
  • MANUFACTURERS PART NUMBER38420
  • MODELPowershred® 425i
  • MOTOR HP1.9
  • OVERLOAD PROTECTIONYes
  • PACKAGE QUANTITY1
  • PAPER ENTRY WIDTH12"
  • RECOMMENDED SHREDDER USERS10 or more
  • SEPERATE SLOTS1: CDs
  • SHEET CAPACITY38
  • SHRED SIZE1/4"
  • SHREDDING TYPEStrip-Cut
  • SPEED (FT/MIN)20
  • SPECIAL FEATURESInterlock Switch; Turbo Jam Release
  • SPECIALTY SHREDDINGCDs/DVDs; Credit Cards; Paper Clips; Staples
  • THROAT WIDTH12"
  • THROUGHPUT (SHEETS X SPEED)760
  • TOTAL RECYCLED CONTENT PERCENT0%
  • TYPEHome & Office Shredder
  • LIMITED WARRANTY2 Years on Machine; Lifetime on Cutter
  • BIN CAPACITY GALLONS30
  • WASTE BIN INCLUDEDYes
  • SEPARATE SLOTS1: CDs
  • RECOMMENDED SHRED BAGS 2FEL3605801
  • SECURITY LEVEL2
  • CUTTING TYPEStrip Cut
  • HEIGHT37 1/4"
  • GLOBAL PRODUCT TYPEShredders-Strip-Cut
  • DEPTH20"
  • WASTEBIN INCLUDEDYes
  • WASTEBIN CAPACITY30 gal
  • SHREDDER TYPEStrip-Cut
  • RUN TIMEContinuous
  • BIN FULL INDICATORYes
  • AUTO START/STOPYes
  • JAM PREVENTIONYes
  • AUTO REVERSE ON JAMSYes
  • RECOMMENDED SHRED BAGS 1UNV35946
  • JAM FREE FEATUREYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.