Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes ® Powershred® P-58cs Cross-Cut Shredder - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 214 items in product family

Fellowes ® Powershred® P-58cs Cross-Cut Shredder - Pkg Qty 2

Item #: WB248957

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $395.98 Save: up to 47%
$103.95 each

Sold in packages of 2

Price: $207.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DESKSIDE SHREDDERS
Cross Cut Shredder
Ideal for individual users in the home or office who regularly handle sensitive information. Personal shredders are great for individual use. Offers quiet shredder operation for home and office use without disrupting surrounding work spaces. Enhanced shredder safety with SafeSense® Technology stops shredder immediately when hands are too close. Office shredders shred paper, credit cards and staples with ease. Paper shredder shreds up to 9 sheets per pass into 5/32" x 2" cross-cut particles. Space-saving shredder design fits neatly under desks. Sold 2 per carton.

Product Specifications

    • WIDTH INCHES9-1/2
    • DEPTH INCHES14-5/8
    • HEIGHT INCHES16
    • COLOR FINISHBlack/Gray
    • BRANDFellowes®
    • CONSTRUCTIONMetal, Plastic
    • MANUFACTURERS PART NUMBER3225901
    • PAPER ENTRY WIDTH8-3/4"
    • SHEET CAPACITY9
    • SHRED SIZE5/32" x 2"
    • SPECIALTY SHREDDINGStaples, Paper Clips, Credit Cards
    • THROAT WIDTH8-3/4
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY1 Year Machine, 5 Years Cutter
    • BIN CAPACITY GALLONS5
    • SEPARATE SLOTSYes
    • CUTTING TYPECross Cut
    • SECURITY LEVEL3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.