Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® SWI1758581 Style+ Cross Cut Personal Shredder, White/Black

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Swingline® SWI1758581 Style+ Cross Cut Personal Shredder, White/Black

Item #: WBB781240

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.00 Save: up to 34%
Price: $104.95
Product Information
Product Q&A
Accessories
Swingline® SWI1758581 Style+ Cross Cut Personal Shredder, White/Black

Personal shredder provides secure and reliable data shredding with super-quiet operation and medium security. Finger-safe shredder shreds 7 sheets of 20 lb. paper per pass into 1/4" x 1" cross-cut pieces (Security Level 3) at 9' per minute. You can also shred credit cards, paper clips and staples. An indicator light illuminates red if too many sheets are inserted. Simply remove extra sheets to continue shredding. Waste bin is a 3.3-Gallon pullout drawer.

Features

  • 7-sheet cross-cut shredder meets moderate security needs (Level 3)
  • Shreds credit cards, paper clips, staples and documents into 3-Gallon, pullout waste bin
  • Ideal for 1 to 3 users
  • Dimensions: 15"H x 18"W x 15"D

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES15
  • HEIGHT INCHES15
  • COLOR FINISHWhite/Black
  • BRANDSwingline®
  • DESCRIPTIONStyle+ Personal Shredder
  • MANUFACTURERS PART NUMBERSWI1758581
  • PACKAGE QUANTITY1
  • PAPER ENTRY WIDTH9"
  • SHEET CAPACITY7
  • SHRED SIZE1/4" x 1"
  • SPEED (FT/MIN)9
  • SPECIALTY SHREDDINGCredit Cards, Paper Clips, Staples
  • TYPEHome & Office Shredder
  • LIMITED WARRANTY2 Years on Machine, 5 Years on Cutter
  • BIN CAPACITY GALLONS3.3
  • CUTTING TYPECross Cut
  • SECURITY LEVEL3

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.