Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeland Mills 4 Ft Yard Swing - Unfinished/Natural

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Lakeland Mills 4 Ft Yard Swing - Unfinished/Natural

Item #: WBB1012785

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $335.90 Save up to 15%
Price: $283.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Yard Swing
Lakeland Mills Outdoor 4 Ft Yard Swing - Unfinished/Natural

Is your yard small, and enjoying the outdoors means packing up and driving to the park? Then this 4' Yard Swing is the answer for you. This swing will accommodate small areas while easily seating two people comfortably. The Northern White Cedar Log Swing has a rustic natural look so you can put the swing almost anywhere, and the contoured seat slats conform to your body for maximum support. This swing can be finished with a quality penetrating oil finish, or left alone to weather to a silvery grey color. Many, or most of the logs will have cracks. These cracks are called checks. Checking occurs when the logs dry and the cells shrink causing the wood to split. This does not weaken the wood. Checking helps give cedar furniture its rustic beauty. Made in the USA. Chains not included. Chains purchased should be rated for 1000 lbs. in desired length.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES70
    • DEPTH INCHES68
    • HEIGHT INCHES60
    • BRANDLakeland Mills
    • COLOR FINISHNatural
    • CONSTRUCTIONWood
    • DESCRIPTIONYard Swing
    • TYPEOutdoor Swing
    • MANUFACTURERS PART NUMBERCFU18
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 year

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.