Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeland Mills 5' A-Frame - Unfinished/Natural

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Lakeland Mills 5' A-Frame - Unfinished/Natural

Item #: WBB1012794

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $164.95 Save up to 33%
Price: $110.95
Product Information
Customer Review
Product Q&A
Accessories
Outdoor A-Frame
Lakeland Mills Outdoor 5' A-Frame - Unfinished/Natural

Need a place to hang your porch swing? Try our large A-Frame. It is designed to accommodate a 5' porch swing. Made of Northern White Cedar It is naturally rot and insect resistant. With our heavy duty construction it will last for years to come. Many or most of the logs will have cracks. These cracks are called checks. Checking occurs when the logs dry and the cells shrink causing the wood to split. This does not weaken the wood. Checking helps give cedar furniture its rustic beauty. Made in the USA.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES87
    • DEPTH INCHES72
    • HEIGHT INCHES66
    • BRANDLakeland Mills
    • COLOR FINISHNatural
    • CONSTRUCTIONWood
    • DESCRIPTION5' A-Frame
    • TYPEOutdoor Swing
    • MANUFACTURERS PART NUMBERCF500
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 year

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.