Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
highwood® Hamilton Folding Adirondack Chair, Child Size - Weathered Acorn

Rollover image to zoom in

Click image to enlarge

See all 206 items in product family

highwood® Hamilton Folding Adirondack Chair, Child Size - Weathered Acorn

Item #: WBB983091

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $359.99 Save up to 43%
Price: $203.99

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
highwood® Folding & Reclining Child-Size Adirondack Chair - Weathered Acorn

highwood® synthetic wood is truly "Nature's Closest Rival" and is the world’s most realistic alternative to wood. This unique, ultra-low maintenance material has been used extensively for almost 10 years by major theme-parks across the world wherever the look of natural wood WITHOUT the maintenance was needed. While other "poly" or "HDPE" materials have a soft, waxy and plastic appearance/texture, highwood® features premium "natureTEX" embossed surfaces that are harder and more appealing to the touch. The rich wood-grain colors, some of which feature grain like streaking, run to the core of the material…are extremely fade resistant and a proven performer in all climates. There is no wood-fiber content in these Eco Friendly, recyclable products (it is not a "composite") and the material will not absorb moisture. Highwood USA manufactures the material (and the products are hand crafted/assembled) in Pennsylvania - providing you with a 100% "Made in the USA" product that they stand behind with pride.Our extremely popular folding & reclining Hamilton Adirondack chair has been improved again this season, with hidden hardware in many connections to give a cleaner look. This KIDS size version is the perfect mini-version of our standard Hamilton chair. The durable wood-tone colors will look great season after season with a simple wash down each spring with warm soapy water. This item is a part of the highwood® "Adirondack Collection" which features the Hamilton Chair in Adult/King/Child sizes, a Classic Westport Adirondack, Ottoman, Side Table, a removable connecting table and an innovative laptop/reading lap desk.

Features

  • 100% Made in the USA
  • Folds for easy transportation plus adjustable recline & curved back for comfort
  • Durable & ultra-low maintenance synthetic wood assembled with 304 grade stainless steel hardware
  • "Clean" looks with minimal hardware visible
  • The look & feel of real wood in colors that blend with nature
  • Exclusive "natureTEX" surfaces for a natural grain and wood like texture
  • This product has been load-tested, per ASTM F1858-98 (2008) standard for Outdoor reclining plastic furniture, and has a 400lb weight capacity
  • 12 year residential-use warranty/8 year commercial-use warranty
  • Part of the highwood® "Adirondack Collection" - featuring the Hamilton Chair in Adult/King/Child sizes, a Classic Westport Adirondack, Ottoman, Side Table, A removable connecting table and an innovative laptop/reading lap desk
  • Assembled chair = 21"W x 24"H x 27"D (18lbs)
  • Some assembly required

Documents are in PDF format

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES27
    • HEIGHT INCHES24
    • BRANDHighwood®
    • DESCRIPTIONFolding & Reclining Child-Size Adirondack Chair
    • FRAME CONSTRUCTIONSynthetic Wood
    • FRAME COLORBrown
    • TYPEAdirondack Chair
    • MANUFACTURERS PART NUMBERAD-CHS1-ACE
    • PACKAGE QUANTITY1
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONHamilton
    • LIMITED WARRANTY8 Years
    • SEAT COLORBrown
    • SEAT MATERIALSynthetic Wood

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.