Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hi-Teak Outdoor Folding Chair, Unfinished Teak Wood

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Hi-Teak Outdoor Folding Chair, Unfinished Teak Wood

Item #: WBB1174061

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.00 Save up to 8%
Price: $226.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hi-Teak Outdoor Folding Chair, Unfinished Teak Wood

Enjoy this Teak Folding Chair. We use plantation grown Teak, sustainably harvested from Brazil, and Costa Rica aged for more than 30 years. All wood is carefully color matched to assure the ultimate in uniformity. Mortise and tenon joinery and stainless steel hardware insure your HiTeak Collection will last for generations. HiTeak Furniture has been a leading manufacturer of Teak Furniture for more than 20 years. HiTeak is the ultimate in design and quality. Measures 19.3"x 36.8"x 24".

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES19-1/3
    • HEIGHT INCHES36-4/5
    • BRANDHi-Teak
    • ASSEMBLYUnassembled
    • DESCRIPTIONTeak Folding Chair
    • FRAME CONSTRUCTIONWood
    • FRAME COLORTan
    • TYPESide Chair
    • WEIGHT LBS31.9
    • STYLEFolding Chair
    • MANUFACTURERS PART NUMBERHLC140
    • PACKAGE QUANTITY1
    • SEAT MATERIALWood
    • SEAT COLORUnfinished
    • WOODEN MATERIALTeak
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.133:26