Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leisure Craft Outdoor Perforated Chair with Armrests - Blue
See all 206 items in product family

Leisure Craft Outdoor Perforated Chair with Armrests - Blue

Item #: WB250732BL

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $138.95 ea.
3+ $132.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Steel Chair
Leisure Craft Outdoor Perforated Chair with Armrests - Blue

Ideal for outdoor cafes and patios. 11 gauge steel with thermoplastic finish that withstands extreme weather conditions and is graffiti resistant. Stacks to save storage space.

Please Click Here For Additional Outdoor Tables

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES14-3/4
  • HEIGHT INCHES31-5/8
  • BRANDLeisure Craft
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • DESCRIPTIONOutdoor Chair with Armrests
  • FRAME CONSTRUCTIONMetal
  • MODEL250723BL
  • TYPEStacking Chair
  • PACKAGE QUANTITY1
  • INDOOR/OUTDOOROutdoor
  • TOP FINISHThermoplastic

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.