Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
highwood® Pocono Deep Seating Patio Armchair - Charleston Green/Bamboo (Sold in Pk. Qty 2) - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 177 items in product family

highwood® Pocono Deep Seating Patio Armchair - Charleston Green/Bamboo (Sold in Pk. Qty 2) - Pkg Qty 2

Item #: WBB983002

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,399.98 Save up to 40%
$714.99 each

Sold in packages of 2

Price: $1,429.98

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
highwood® Pocono Deep Seating Patio Armchair - Charleston Green/Bamboo (Sold in Pk. Qty 2)

highwood® synthetic wood is truly "Nature's Closest Rival" and is the world’s most realistic alternative to wood. This unique, ultra-low maintenance material has been used extensively for almost 10 years by major theme-parks across the world wherever the look of natural wood WITHOUT the maintenance was needed. While other "poly" or "HDPE" materials have a soft, waxy and plastic appearance/texture, highwood® features premium "natureTEX" embossed surfaces that are harder and more appealing to the touch. The rich wood-grain colors, some of which feature grain like streaking, run to the core of the material…are extremely fade resistant and a proven performer in all climates. There is no wood-fiber content in these Eco Friendly, recyclable products (it is not a "composite") and the material will not absorb moisture. Highwood USA manufactures the material (and the products are hand crafted/assembled) in Pennsylvania - providing you with a 100% "Made in the USA" product that they stand behind with pride.This luxurious Pocono "deep seating" Armchair is a beautiful, elegant and durable choice for your outdoor living space. It comes with comfortable cushions that are covered in premium Sunbrella™ Dupione fabric and is part of "The Pocono Collection" which features a love-seat, armchair, ottoman, conversation table & side table. Mix the color of the highwood® material with a cushion color to create the perfect combination for your home.

Features

  • 100% Made in the USA
  • Durable & ultra-low maintenance synthetic wood assembled with 304 grade stainless steel hardware
  • The look & feel of real wood in colors that blend with nature
  • Exclusive "natureTEX" surfaces for a natural grain and wood like texture
  • The deep Sunbrella™ cushions come in a waterproof vacuum-seal bag for easy winter storage
  • This product has been load-tested, per ASTM F1561-03 (2008) standard for Outdoor plastic furniture, and has a 400lb weight capacity
  • 12 year residential-use warranty/8 year commercial-use warranty (Cushion warranty is 1 year)
  • Part of the highwood® "Pocono Collection" - a set containing a love seat, single seat, ottoman, conversation table & side table
  • Mix your choice of highwood® material color with the Sunbrella™ fabric color to create your perfect combination
  • Assembled = 34.5"W x 38"H x 33"D (43lbs)
  • Some assembly required

Documents are in PDF format

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES29
    • HEIGHT INCHES39
    • BRANDHighwood®
    • DESCRIPTIONPocono Deep Seating Armchair
    • FRAME CONSTRUCTIONSynthetic Wood
    • FRAME COLORBlack
    • TYPEArmchair
    • MANUFACTURERS PART NUMBERAD-DSSS2-CHE
    • PACKAGE QUANTITY2
    • SEAT MATERIALCushioned
    • LIMITED WARRANTY8 Years
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONPocono
    • SEAT COLORTan

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.