Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Nautical Sling Chaise - Khaki (Sold in Pk. Qty 2) - Pkg Qty 2
See all 29 items in product family

Grosfillex® Nautical Sling Chaise - Khaki (Sold in Pk. Qty 2) - Pkg Qty 2

Item #: WBB249295

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $740.00 Save up to 32%
$250.95 each

Sold in packages of 2

Price: $501.90
Product Information
Customer Review
Product Q&A
Accessories
Grosfillex® Outdoor Nautical Sling Chaise - Khaki (Sold in Pk. Qty 2)

Supreme comfort of a firm, breathable and supportive commercial grade sling and 3-position adjustable backrest is available in this chaise lounger. It's easy to replace sling fabric for repair or refurbishment. Recessed wheels for ease of mobility. Sling is a woven vinyl coated polyester fabric for strength and color fastness. Easy to clean with a mild detergent and water. Stacks for easy storage. ASTM rated for commercial use. 3 year manufacturer warranty against sling tearing, 5-year manufacturer warranty on white frame. Khaki finish. 78"W x 29"D x 19"H overall. Sold in package quantity of 2.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications

    • LENGTH INCHES78
    • WIDTH INCHES29
    • HEIGHT INCHES19
    • BRANDGrosfillex®
    • COLOR FINISHKhaki
    • DESCRIPTIONNautical Sling Chaise
    • FRAME CONSTRUCTIONResin
    • FRAME COLORWhite
    • TYPESling Chaise Lounge
    • SEAT HEIGHT INCHES14
    • MANUFACTURERS PART NUMBERUS910103
    • PACKAGE QUANTITY2
    • ADJUSTABLEYes
    • STACKABLEYes
    • MOBILEYes
    • CAPACITY LBS400
    • LIMITED WARRANTY3 Years (Sling), 5 Years (Frame)
    • SEAT MATERIALVinyl Coated Polyester

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:64