Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Sydney Lounge Chair, 18-1/2"H, Aluminum Frame Frame, Espresso

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Zuo Modern Sydney Lounge Chair, 18-1/2"H, Aluminum Frame Frame, Espresso

Item #: WBB0287365

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $597.00 Save up to 33%
Price: $398.00
See more buying options

2 sellers from $398.00

Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Sydney Lounge Chair, 18-1/2"H, Aluminum Frame Frame, Espresso

Sydney can only be described as minimalist. Whether you are relaxing at the beach or in your own backyard this leisure lounge will create the perfect tranquil environment for your needs. Created from an all aluminum tube frame, this lounge will not rust in any environment. Combined with a synthetic weave that is UV coated, it will not fade or crack when exposed to the sun. Sydney will complete your personal resort.

Product Specifications

    • LENGTH INCHES72-1/2
    • WIDTH INCHES25-1/2
    • DEPTH INCHES72-1/2
    • HEIGHT INCHES18-1/2
    • BRANDZuo Modern
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • DESCRIPTIONAluminum Frame Lounge Chair
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORBrown
    • TYPEWicker & Synthetic Weave Chaise Lounge
    • WEIGHT LBS28.0
    • MANUFACTURERS PART NUMBER701110
    • PACKAGE QUANTITY1
    • APPLICATIONOccasional
    • INDOOR/OUTDOOROutdoor
    • UPHOLSTERYSynthetic Weave
    • SEAT MATERIALSynthetic Weave
    • ASSEMBLY RATING CHARTNo Assembly Needed
    • LIMITED WARRANTY1 Year
    • CAPACITY LBS250
    • COLLECTIONSydney

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.