Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast DB6300 Deck Box with Rollers 63 Gallon
See all 7 items in product family

Suncast DB6300 Deck Box with Rollers 63 Gallon

Item #: WBB251079

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Ideal for yard gear and cushions. Built-in handles and rollers for easy movement. Easy 5 minute, tool-free assembly. Deck box is made of weather resistant, durable resin. 63 gallon capacity. Light taupe box with mocha accents. 46"L x 18"W x 24"H overall.

Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES18
    • HEIGHT INCHES24
    • INSIDE LENGTH INCHES43-1/4
    • INSIDE WIDTH INCHES15-1/2
    • INSIDE HEIGHT INCHES22-5/8
    • CAPACITY GALLONS63
    • BRANDSuncast®
    • COLOR FAMILYTan
    • COLOR FINISHLight Taupe with Mocha Accents
    • CONSTRUCTIONResin
    • MANUFACTURERS PART NUMBERDB6300
    • PACKAGE QUANTITY1
    • STYLEDeck Box With Rollers
    • WEIGHT LBS19

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

how water proof is it

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result