Picnic Time Buccaneer Tailgating Cooler and Barbecue Set

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Picnic Time Buccaneer Tailgating Cooler and Barbecue Set

Item #: WBB962320

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.95 Save up to 10%
Price: $159.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Picnic Time Buccaneer Tailgating Cooler and Barbecue Set

The Buccaneer is a Picnic Time original design and the ultimate tailgating cooler and barbecue set in one! Don't be fooled by other similar looking items on the market. Only Picnic Time's Buccaneer features a PVC cooler that conveniently nests inside the compartment that houses the portable BBQ. The tote can carry the BBQ and a fully-loaded cooler at the same time! This patented, innovative design features a large insulated and fully-removable, water-resistant cooler that measures 16 x 8 x 7" and holds up to 24 12-oz soda cans. Unzip the cooler from the main tote to access the portable charcoal barbecue grill that's included. The cooler has two carry straps on either side, and features a mesh pocket on the interior lid that fits a large ice pack/gel pack. The Buccaneer also features an adjustable shoulder strap with comfort pad, a reinforced waterproof base, three large zippered exterior pockets to store personal effects, padded carry handles, and a stretch cargo cord on the top of the tote to carry a blanket or towel. Included in the tote are: 1 portable charcoal BBQ grill with lid (16.7 x 10.8 x 5.1"), one black drawstring bag to hold the grill, and three stainless steel tools with aluminum handles and non-slip thumb grips: 1 large spatula featuring a built-in bottle opener, grill scraper, and serrated edge for cutting, 1 pair of tongs, and 1 BBQ fork. Don't be caught without the Buccaneer at your next tailgating party!

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES11
    • BRANDPicnic Time
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONBuccaneer Tailgating Cooler and Barbecue Set
    • MANUFACTURER'S PART NUMBER750-00-175-000-0
    • MOUNT TYPEPortable
    • FUEL TYPECharcoal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:21