Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense HotSpot Rectangle Yakatori Charcoal BBQ Grill 60450

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Fire Sense HotSpot Rectangle Yakatori Charcoal BBQ Grill 60450

Item #: WBB1097198

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fire Sense HotSpot Rectangle Yakatori Charcoal BBQ Grill 60450

Discover what the Japanese have known for centuries. The secret to perfect grilling is clay. The Yakatori table top grill is constructed of high fired ceramic clay which helps maintain a constant grilling temperature. Authentic Japanese street grill design. Adjustable ventilation.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-3/4
    • DEPTH INCHES10-1/4
    • HEIGHT INCHES7
    • BRANDFire Sense
    • CONSTRUCTIONClay
    • DESCRIPTIONHotSpot Rectangle Yakatori Charcoal BBQ Grill
    • MANUFACTURER'S PART NUMBER60450
    • TYPEStandard Grill
    • MOUNT TYPEPortable
    • FUEL TYPECharcoal
    • APPLICATIONOutdoor
    • SHAPERectangle
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed