Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

highwood® Brockton Lamppost

Item #: WBB983069

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $279.00 Save: up to 36%
Price: $179.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
highwood® Brockton Lamppost

highwood® synthetic wood is truly "Nature's Closest Rival" and is the world’s most realistic alternative to wood. This unique, ultra-low maintenance material has been used extensively for almost 10 years by major theme-parks across the world wherever the look of natural wood WITHOUT the maintenance was needed. While other PVC is a thin and hollow material with shiny plastic-like surfaces, highwood® features premium "natureTEX" embossed surfaces that are textured and more realistic. There is no wood-fiber content in these eco-friendly, recyclable products (it is not a "composite") and the material will no absorb moisture. Highwood USA manufactures the material (and the products are hand crafted/assembled) in Pennsylvania - providing you with a 100% "Made in the USA" product that they stand behind with pride.Please note that if your lamp will not sit/screw down into the flat platform on the top, you will require a basic lamp adapter which is NOT INCLUDED (screw the lamp adapter into the flat platform and then the lamp can attach to the adapter). Our unique material looks just like painted wood and is perfect for those who want the ultra-low maintenance that cheaper PVC versions offer…but simply refuse to compromise the look and quality of real wood. Proven in the toughest climates, it will look like new season after season with just a simple wash down each spring in warm soapy water. This item is a part of the highwood® "Lawn & Garden Collection" which features the decorative corner fence, mailbox & lampposts, gazebos, arbors, trellis, deck boxes and bird/squirrel feeders.

Features

  • 100% Made in the USA
  • Simple installation - concrete the post into the ground
  • A pre-drilled hole in the top platform allows you to easily run shielded wiring through to the lamp
  • Durable & ultra-low maintenance synthetic wood assembled with 304 grade stainless steel hardware
  • The look & feel of real wood…no shiny surfaces like cheaper PVC posts
  • Exclusive "natureTEX" surfaces for a natural grain and wood like texture
  • 12 year residential-use warranty/8 year commercial-use warranty
  • Part of the highwood® "Lawn & Garden Collection" which features the decorative corner fence, mailbox & lampposts, gazebos, arbors, trellis, deck boxes and bird/squirrel feeders
  • Assembled item when installed = 4.5"W x 68"H x 4.5"D (37lbs)
  • Some assembly/installation required

Product Specifications

  • WIDTH INCHES5
  • DEPTH INCHES5
  • HEIGHT INCHES67
  • BRANDHighwood®
  • COLOR FINISHCharleston Green
  • CONSTRUCTIONUnique synthetic wood
  • DESCRIPTIONBrockton Lamppost
  • MANUFACTURER'S PART NUMBERAD-LMPT1-CHE
  • LIMITED WARRANTY8 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.