Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Red Dragon® Permanent Mount Patio Torch w/ Gas Light Head

Item #: WBB799411

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $236.95
Product Information
Product Q&A
Accessories
Red Dragon® Permanent Mount Patio Torch w/ Gas Light Head

Permanent Patio Lights operate on either propane or natural gas. Available in all five head styles shown and complete with an 18" pole base to be mounted in the ground. Patio Lights are rated up to 49,000 BTU/hr and stand 7 1/2 to 8 feet tall. Please allow a minimum 36" of clearance on all sides of a Patio Light. Made in the USA.

Product Specifications

  • LENGTH INCHES10
  • WIDTH INCHES12
  • HEIGHT INCHES36
  • BRANDRed Dragon®
  • COLOR FINISHBlack
  • DESCRIPTIONPatio Torch
  • MANUFACTURER'S PART NUMBERPT 300-6 PM
  • TYPEPermanent Mount
  • WEIGHT LBS21
  • STYLEGas Light Head
  • OUTPUT18,000 - 49,000 BTU
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.