Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanover Metropolitan 2-Piece Loveseat Set, Silver Lining/Gray

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Hanover Metropolitan 2-Piece Loveseat Set, Silver Lining/Gray

Item #: WBB2175125

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $999.00 Save up to 8%
Price: $ 917.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hanover Metropolitan 2-Piece Loveseat Set, Silver Lining/Gray

Capture the contemporary design of the Metropolitan 2-Piece Loveseat Set by Hanover Outdoor. This set includes two all-weather woven loveseats that are complemented by plush cushions and coordinating accent pillows. These loveseats can be highlighted as individual pieces to create a conversational group, but they also serve as one extra-long sofa by placing them end to end. Each piece is durably constructed with heavy-duty aluminum frames and wide resin strapping that is hand-woven and treated to be stronger than traditional wicker. Premium olefin fabric seals the thick foam cushions, protecting them from moisture, stains and UV harm. This set coordinates perfectly with other pieces in the Metropolitan Collection, joining forces to transform your outdoor space into the ultimate modern retreat. Capacity: 300-lbs.

Features:

  • 2-Piece Loveseat Set from Hanover's Metropolitan Collection
  • Set includes one right-armed loveseat and one left-armed loveseat
  • Premium resin weave, hand-crafted to be stronger than traditional wicker
  • Heavy-duty aluminum frames resist rust and corrosion
  • Deep-cushioned seating for maximum comfort
  • All-weather fabric resists UV fading and moisture
  • Thick foam cushions are quick drying and stain resistant
  • Coordinates perfectly with other pieces in the Metropolitan Collection
  • Featured pillows and cushions included and available in multiple color options
  • Quality checked and approved
  • Cushion color: Silver Lining
  • Wicker color: Grey
  • Pillow pattern: Blue Kaleidoscope
  • Minor assembly required
  • 1-year limited warranty

Dimensions:

Loveseat (x2): 48.03"L x 19.88"W x 16.06"H

Documents

Documents are in PDF format

Product Specifications

    • BRANDHanover
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • CONSTRUCTIONWicker
    • DESCRIPTION2-Piece Loveseat Set
    • TYPEConversation Sets
    • SEAT LENGTH INCHES48
    • SEAT WIDTH INCHES19-7/8
    • SEAT HEIGHT INCHES16
    • STYLELounging Set
    • MANUFACTURERS PART NUMBERMETRO2PC-G-SLV
    • PACKAGE QUANTITY2
    • COLLECTIONMetropolitan
    • CHAIR COLOR FINISHSilver
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed