TERRACE MATES® TALAVERA Outdoor Mini-Bar

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

TERRACE MATES® TALAVERA Outdoor Mini-Bar

Item #: WBB990729

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $620.00 Save up to 17%
Price: $ 516.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TERRACE MATES® TALAVERA Mini-Bar

Indoors or outdoors, the TALAVERA MINI-BAR offers choices that are almost too good to be true. This versatile bar is small enough to move easily around your deck or balcony on its heavy-duty casters, yet big enough to fulfill all your entertainment needs. With the polished brass doorknobs and hardware, the top and boxed doors open wide to reveal two spacious shelves on each door and two wide shelves in the center compartment. The TALAVERA can do moreā€¦ Use it as a portable island in your kitchen to store pots, pans and utensils. The fold-open top makes a handy working surface when you need extra space. In the garden, it is a portable potting cart to store tools and planting accessories. When open, the dimensions are 54" W x 33" H x 16" D and it closes up to a compact 29" W x 33" H x 16" D. Crafted from select kiln-dried Nyatoh Asian hardwood, the smooth finish can be teak oiled to preserve the wood grain or leave untreated for a beautiful gray patina. No assembly required.


Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES55-3/4
    • HEIGHT INCHES33-1/2
    • BRANDBlue Star Group
    • COLOR FINISHNatural
    • CONSTRUCTIONWood
    • DESCRIPTIONTalavera Mini-Bar
    • TYPEAccent Furniture
    • STYLEBar Service
    • MANUFACTURERS PART NUMBERT-MINI-BAR
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed