Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Good Directions 34" Smithsonian Eagle Estate Weathervane, Polished Copper

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Good Directions 34" Smithsonian Eagle Estate Weathervane, Polished Copper

Item #: WBB1833672

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,000.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Good Directions 34" Smithsonian Eagle Estate Weathervane, Polished Copper

Exquisite heritage design from our prestigious Smithsonian® Collection; handcrafted by Good Directions artisans. The official symbol of our great nation, this majestic eagle spreads its broad wings to adorn the rooftop of your larger home, garage, cupola or barn. Good Directions' pure copper weathervanes are unsurpassed in style, quality, and durability – perfect for the house-proud homeowner. Weathervanes are easy-to-assemble and install. Includes an all-weather assembly rod, solid brass directionals, and copper spacer balls. A 401LG Roof Mount is recommended to mount your weathervane to your rooftop, sold separately. The assembled size of this weathervane is 41" L x 50" H x 34" wingspan. The figure-only size is 41" L x 32" H x 34" wingspan. The polished copper finish will age naturally over time. The exclusive Single Point Contact design allows our weathervanes to spin easily in the wind. Bring The Art of Outdoor Living to your home with this heirloom-quality piece.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES41
    • WIDTH INCHES32
    • HEIGHT INCHES46
    • BRANDGood Directions
    • COLOR FINISHCopper
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCopper
    • DESCRIPTIONSmithsonian Eagle Estate Weathervane
    • TYPEEstate Weathervane
    • WEIGHT LBS23
    • MOUNT TYPERoof Mount
    • MANUFACTURERS PART NUMBER956P
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed