Picnic Time Touchdown! Cutting Board

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Picnic Time Touchdown! Cutting Board

Item #: WBB962435

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.95 Save up to 11%
Price: $23.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Touchdown! Cutting Board

The Touchdown! cutting board is a 15" x 8.75" x 0.75" board made of eco-friendly bamboo with a standard football design, with 123 square inches of cutting surface. It can be used as a cutting board or serving tray, or use both sides of the board, one for cutting and the other for serving. The backside of the board is solid dark bamboo. Go long...for the Touchdown!

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES8-3/4
    • HEIGHT INCHES3/4
    • BRANDPicnic Time
    • COLOR FINISHNatural
    • CONSTRUCTIONBamboo
    • DESCRIPTIONTouchdown Cutting Board
    • MANUFACTURER'S PART NUMBER896-00-505-000-0
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
54.211.213.149:60