Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bordeaux 40" Tall Planter - Black

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Bordeaux 40" Tall Planter - Black

Item #: WBB1799416

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 397.95
Product Information
Customer Review
Product Q&A
Accessories
Bordeaux 40" Tall Planter, Black

The Bordeaux Tall Planter offers up the right balance of style and durability that you should expect from a high quality grade product. What a great way to accent your outdoor patios and terraces. What a great way to accent the entrance to your business or simply add character to any outdoor space.

Features:

  • grade thickness for added strength
  • Textured finish for increased durability
  • Molded polyethylene planter with UV inhibitors
  • Weather resistant, low maintenance material
  • Single wall design with rolled rim for a clean, finished appearance
  • Soil Capacity: 38 Gallons (143 Liters)
  • Designed for year round indoor or outdoor use
  • Made In The USA
  • 5-Year warranty


Documents are in PDF format

Product Specifications

    • WIDTH INCHES22
    • HEIGHT INCHES40
    • BRANDMayne®
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONBordeaux 40in Tall Planter Black
    • STYLEPlanter
    • MANUFACTURERS PART NUMBER8802-B
    • WEIGHT LBS.30
    • SHAPESquare
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!