Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chime Activity Panel - Freestanding In Green/White Combination, For Ages 2-12

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Chime Activity Panel - Freestanding In Green/White Combination, For Ages 2-12

Item #: WBB1110223

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,160.00 Save up to 25%
Price: $1,620.00
Product Information
Customer Review
Product Q&A
Accessories
Chime Activity Panel - Freestanding In Green/White Combination, For Ages 2-12

Freestanding Chime Panel #69201F has 6 chimes tuned to different pitches. Use the attached striker to play your own tunes

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET3
    • WIDTH FEET1
    • DEPTH FEET3
    • HEIGHT FEET4
    • BRANDKidstuff Playsystems
    • CAPACITY1 Child
    • COLOR FINISHGreen/White Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel and HPDE plastic
    • DESCRIPTIONChime Activity Panel - Freestanding
    • MANUFACTURER'S PART NUMBER69201F
    • RECOMMENDED AGE2 to 12
    • TYPEPlay Systems
    • WEIGHT LBS100
    • SAFETY ZONE WIDTH FEET--
    • LIMITED WARRANTYY
    • SAFETY ZONE LENGTH FEET--
    • ACTIVITIES TOTAL1
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:68