Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Dual Slides In Orange/Purple/Green/Yellow/Blue/Red Combination, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Playsystem W/Dual Slides In Orange/Purple/Green/Yellow/Blue/Red Combination, For Ages 5 To 12

Item #: WBB1110220

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10,155.00 Save up to 25%
Price: $7,615.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Dual Slides In Orange/Purple/Green/Yellow/Blue/Red Combination, For Ages 5 To 12

A compact playsystem with lots of play value and a great price.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET12
    • WIDTH FEET15
    • DEPTH FEET3' deep footings
    • HEIGHT FEET4' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY15 Children
    • COLOR FINISHOrange/Purple/Green/Yellow/Blue/Red Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" OD steel posts, kid-friendly plastic decks
    • DESCRIPTIONPlaysystem with Dual Slides
    • MANUFACTURER'S PART NUMBER7238
    • RECOMMENDED AGE5 to 12
    • TYPEPlay Systems
    • WEIGHT LBS900
    • SAFETY ZONE WIDTH FEET27
    • ACTIVITIES TOTAL6
    • LIMITED WARRANTYY
    • SAFETY ZONE LENGTH FEET24
    • APPROVALIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:21