Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Backyard Odyssey™ Trek Cedar All Cedar Outdoor Swingset

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Backyard Odyssey™ Trek Cedar All Cedar Outdoor Swingset

Item #: WBB1171211

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1233.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Backyard Odyssey™ Trek Cedar All Cedar Swingset

The Trek begins with our Backyard Odyssey Tower 1 - a strong, large fort with wood roof, 5' high deck, standard ladder, and a sandbox below with cover. Then there's our two-position heavy duty / extra wide swing beam with two belt swings. And finally, our 10' wave slide makes zipping back down to the yard tons of fun. All our Odyssey sets are made from 100% cedar with extra heavy posts, powder-coated brackets for extra strength, and our SafeTFuse hardware for secure fastening. The wood is pre-cut, pre-drilled, and pre-stained for ease of assembly and everything you see is included And best of all, all our Odyssey sets can be upgraded and changed as your family grows.

FOR RESIDENTIAL USE ONLY. COMMERICAL USE VOIDS WARRANTY

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Product Specifications

    • LENGTH INCHES169
    • WIDTH INCHES168
    • HEIGHT INCHES132
    • BRANDBackyard Odyssey
    • CAPACITY9 Children
    • COLOR FINISHCedar & Green
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAll cedar wood w/metal hardware & plastic accessories
    • DESCRIPTIONTrek Swingset
    • RECOMMENDED AGE3 to 10
    • TYPEResidential Play Systems
    • SAFETY ZONE WIDTH FEET27
    • SAFETY ZONE LENGTH FEET36
    • LIMITED WARRANTY1 yr MFR's defect on parts, 5 yrs on wood for rot & decay
    • MANUFACTURER PART NUMBER54213com