UPlay Today™ Bighorn Commercial Playground Playset, Natural (Green, Tan, Brown)

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

UPlay Today™ Bighorn Commercial Playground Playset, Natural (Green, Tan, Brown)

Item #: WBB1785822

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,699.00 Save up to 19%
Price: $ 7,867.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Save 12%. Limited Time Promotion.
Our Price reflects 12% savings. Offer ends December 31, 2017.


UPlay Today™ Bighorn Commercial Playground Playset, Natural

The Bighorn provides a diverse range of play experiences. Two climbers challenge children to use both upper and lower body strength while simultaneously developing motor skills. Two slides complement the climbers, offering motion-sensory development. Additionally the ground-level Bass and Bongo Drums and Rain Wheel encourage children of all abilities to make their own music. Ideal for play spaces where a smaller footprint is necessary, and an additional space saver configuration offers even more flexibility. "Natural" Color Scheme: Green, Tan & Brown.

UPlay Today™ feature an adjustable footer system that provides a self-install process eliminating the need to dig and pour concrete footings. Ground spikes are included while surface mount anchor boltand inground footer kits are sold separately. This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC.

Warranties:

  • 1 year: Manufacturer's Defects, Materials and Hardware
  • 10 years: Upright Posts
  • 5 years: Metal Parts (decks, stairs, rails, pipes, clamps, etc)
  • 5 years: Ground-Mount Metal Parts (footers, plates, spikes, etc)
  • 3 years: Plastic Parts (slides, panels, climbers, roofs, etc)


Click here for Safety Surfacing Solutions features.

Product Specifications

    • LENGTH FEET14
    • WIDTH FEET26-1/2
    • HEIGHT FEET6' fall height
    • BRANDUltraPlay
    • CAPACITY20 Children
    • COLOR FINISHGreen/Brown/Tan Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" Powder Coated Steel Posts & Plastic
    • DESCRIPTIONBighorn Playground Playset, Natural
    • RECOMMENDED AGE5 to 12
    • TYPEPlay Systems
    • WEIGHT LBS1720
    • SAFETY ZONE WIDTH FEET37
    • PROMOTION12 Percent Discount
    • MANUFACTURERS PART NUMBERUPLAY-008-N
    • ACTIVITIES TOTAL7
    • APPROVALADA, ASTM & CSPC.
    • SAFETY ZONE LENGTH FEET29
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed