Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Agadir Table, 38-1/2"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Zuo Modern Agadir Table, 38-1/2"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Item #: WBB0287120

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,107.00 Save: up to 33%
Price: $738.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Outdoor Synthetic Weave Table
Zuo Modern Outdoor Agadir Table, 38-1/2"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Able to play in Vegas or Cannes, the Agadir Table and Stool makes any space look like the hottest celebrity hangout. The frames are constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the elements. The Table has a 10 mm thick clear tempered glass top and the Stool cushions are made with a UV and moisture resistant washable polyester fabric. With a clean yet strong modern shape, the Agadir Table and Stool makes an unforgettable design statement. The Stool provides a nice wide seat with an aluminum capped footrest for comfort and durability, and a set of four can nest neatly beneath the Table. So make your outdoor space resemble the hottest restaurant in Vegas by choosing the Agadir Set to help you entertain.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES63
    • WIDTH INCHES27-1/2
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES38-1/2
    • BRANDZuo Modern
    • COLOR FINISHEspresso
    • ASSEMBLYAssembled
    • CONSTRUCTIONSynthetic Weave
    • DESCRIPTIONSynthetic Weave Table
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLOREspresso
    • TYPEDining Table
    • WEIGHT LBS32.0
    • SHAPERectangular
    • MANUFACTURERS PART NUMBER701231
    • COLLECTIONAgadir
    • CAPACITY LBS100
    • TABLE TOP CONSTRUCTIONSynthetic Weave
    • ASSEMBLY RATING CHARTNo Assembly Needed
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOOROutdoor

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.