Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Boracay Table, 29"H, Tempered Glass Top, Aluminum Frame Frame, Espresso

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Zuo Modern Boracay Table, 29"H, Tempered Glass Top, Aluminum Frame Frame, Espresso

Item #: WBB0287204

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,197.00 Save up to 33%
Price: $798.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Synthetic Weave Table
Zuo Modern Outdoor Boracay Table, 29"H, Tempered Glass Top, Aluminum Frame Frame, Espresso

Add some stylish comfort, ambiance and taste to your breakfast, brunch or dinner meals with the Boracay Table and Chair Set. With this polished set you will be creating a welcoming outdoor dining experience for family and guests. The Boracay Table is a 63" dining table that can fit six comfortably Boracay Chairs. The Boracay table and chairs frames are constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the weather elements. The Table has a 10 mm thick cleared tempered glass top. Enjoy the pleasure of food and good company with the Boracay set.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES63
    • WIDTH INCHES39-1/2
    • DEPTH INCHES39-1/2
    • HEIGHT INCHES29
    • BRANDZuo Modern
    • ASSEMBLYAssembled
    • DESCRIPTIONTempered Glass Table
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLOREspresso
    • TYPEDining Table
    • WEIGHT LBS122.0
    • SHAPERectangular
    • MANUFACTURERS PART NUMBER701020
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONBoracay
    • ASSEMBLY RATING CHART15 Minutes or Less - No Tools
    • TABLE TOP COLOR FINISHEspresso
    • COLOR FAMILYBrown
    • TABLE TOP CONSTRUCTIONSynthetic Weave
    • CAPACITY LBS100
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:27