Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Corona Table, 38-1/2"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Zuo Modern Corona Table, 38-1/2"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Item #: WBB0287124

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $897.00 Save: up to 33%
Price: $598.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Outdoor Aluminum Frame Table
Zuo Modern Outdoor Corona Table, 38-1/2"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Visually engaging with a unique shape and curves, the Corona is an attractive bar set for any outdoor seating that can fit even in a small space terrace or porch. The frames are constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the weather elements. This stylish Table comes with a 18" diameter 10 mm thick clear tempered glass top and the Stool cushions are made with a UV and moisture resistant washable polyester fabric. Enjoy your favorite drink or a freshly brewed cup of coffee with this unique set.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES27-1/2
    • WIDTH INCHES27-1/2
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES38-1/2
    • BRANDZuo Modern
    • COLOR FINISHEspresso
    • ASSEMBLYAssembled
    • CONSTRUCTIONSynthetic Weave
    • DESCRIPTIONSynthetic Weave Table
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLOREspresso
    • TYPEDining Table
    • WEIGHT LBS54.0
    • SHAPERound
    • STYLEBar Table
    • MANUFACTURERS PART NUMBER701221
    • CAPACITY LBS100
    • COLLECTIONCorona
    • BASE DIAMETER INCHES20-1/2
    • ASSEMBLY RATING CHARTNo Assembly Needed
    • TABLE TOP CONSTRUCTIONSynthetic Weave / Tempered Glass
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.