Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Cosmopolitan Table, 15-13/16"H, Polyethylene Faux Wood Top, Brushed Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Zuo Modern Cosmopolitan Table, 15-13/16"H, Polyethylene Faux Wood Top, Brushed Aluminum Frame

Item #: WBB1045934

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $597.00 Save up to 33%
Price: $398.00
Product Information
Customer Review
Product Q&A
Outdoor Aluminum Frame Table
Zuo Modern Outdoor Cosmopolitan Table, 15-13/16"H, Polyethylene Faux Wood Top, Brushed Aluminum Frame

Made from 100% aluminum frame with a polyethylene faux wood top, the Metropolitan coffee table will create the perfect gathering place with friends

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES39-3/8
    • WIDTH INCHES23-5/8
    • DEPTH INCHES23-5/8
    • HEIGHT INCHES15-13/16
    • BRANDZuo Modern
    • ASSEMBLYAssembled
    • DESCRIPTIONPolyethylene Faux Wood Table
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORSilver
    • TYPEAccent Table
    • SHAPERectangular
    • STYLECoffee Table
    • MANUFACTURERS PART NUMBER701860
    • TABLE TOP COLOR FINISHSilver
    • COLLECTIONCosmopolitan
    • CAPACITY LBS100
    • TABLE TOP CONSTRUCTIONAluminum
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:46