Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Hi-Teak Outdoor Oval Double Extension Table, Unfinished Teak Wood

Item #: WBB1174071

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,286.00 Save: up to 16%
Price: $1,080.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Hi-Teak Outdoor Oval Double Extension Table, Unfinished Teak Wood

Enjoy this Teak Oval Double Extension Table. We use plantation grown Teak, sustainably harvested from Brazil, and Costa Rica aged for more than 30 years. All wood is carefully color matched to assure the ultimate in uniformity. Mortise and tenon joinery and stainless steel hardware insure your HiTeak Collection will last for generations. HiTeak Furniture has been a leading manufacturer of Teak Furniture for more than 20 years. HiTeak is the ultimate in design and quality. Measures 94.5"x 29.5"x 39.3".

Product Specifications

  • LENGTH INCHES94-1/2
  • WIDTH INCHES39-1/3
  • HEIGHT INCHES29-1/2
  • BRANDHi-Teak
  • COLOR FINISHNatural
  • ASSEMBLYUnassembled
  • CONSTRUCTIONTeak Wood
  • DESCRIPTIONTeak Oval Double Extension Table
  • WEIGHT LBS138.2
  • SHAPEOval
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • MANUFACTURER PART NUMBERHLT573
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.