Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
highwood® Round 36 Diameter Dining Table, Weathered Acorn

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

highwood® Round 36 Diameter Dining Table, Weathered Acorn

Item #: WBB2173708

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,049.99 Save up to 42%
Price: $ 612.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
highwood® Round 36 Diameter Dining Table, Weathered Acorn

This beautiful 36" diameter round dining table (with an umbrella hole) is really an impressive piece that will serve as an elegant focal point for your outdoor dining area. You can choose to surround it with any of the highwood® dining chair styles to create a set that fits your own outdoor living space. Of course you are not only are you dining in style, our material is friendly to dirt and grime and so clean up is a breeze. Assembly is required. Please note that this is a larger item that ships LTL.

Features:

  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warranty


Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES30
    • BRANDhighwood®
    • ASSEMBLYUnassembled
    • DESCRIPTIONRound 36" Diameter Dining Table
    • FRAME CONSTRUCTIONSynthetic Wood
    • FRAME COLORWeathered Acorn
    • TYPEDining TableĀ 
    • WEIGHT LBS54.5
    • MANUFACTURERS PART NUMBERAD-DRT36-ACE
    • COLLECTIONLehigh
    • COLOR FAMILYBrown
    • SHAPERound
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONSynthetic Wood
    • LIMITED WARRANTY12 Years Residential / 2 Years Commercial
    • TABLE TOP COLOR FINISHWeathered Acorn

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!