Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 20 items in product family

Recycled Plastic Bike Rack 6-10 Bikes 6 ft Long Green

Item #: WBB264103

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $495.00 Save: up to 5%
Price: $468.95
Product Information
Customer Review
Product Q&A
Accessories
Recycled Plastic Bike Rack 6 ft.Long Green

Made with 2" x 4" and 2" x 3" Resinwood slats. Our bike rack is solid and sleek. It is designed to hold 6-10 bikes and it can hold bikes on both sides. The slats are carefully spaced to maximize capacity and to allow for the most common bike locks on the market. Heavy duty zinc coated hardware standard. Ships partially assembled. Green finish. Overall dimensions 72"L x 44"W x 33"H

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES44
  • HEIGHT INCHES33
  • COLOR FINISHGreen
  • ASSEMBLYUnassembled
  • BRANDJayhawk Plastics
  • CONSTRUCTIONRecycled Plastic
  • TYPE6-10 Bike Double
  • WEIGHT LBS135
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.