Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Office Partition Panel with Raceway, 36-1/4"W x 77-1/2"H, Blue

Rollover image to zoom in

Click image to enlarge

Deluxe Office Partition Panel with Raceway, 36-1/4"W x 77-1/2"H, Blue

Item #: WB277599RBL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 218.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Deluxe Office Partition Panel with Raceway, 36-1/4"W x 77-1/2"H, Blue

Deluxe partition panels feature a wood accent at the top of the panel. Measuring 36-1/4 inches, wood cap attaches to top of partition, trimming panels with a Cherry finish. Cap measures 1-1/2" high and 1-3/4" deep. . Partition panels help reduce noise, create privacy & use space efficiently. Office partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. 4"H Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories




Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36-1/4
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES77-1/2
    • COLOR FINISHBlue
    • BRANDInterion®
    • CONSTRUCTIONSteel
    • DESCRIPTIONDeluxe Office Partition Panel with Raceway
    • FRAME COLORBlack
    • MODEL277599BL
    • THICKNESS INCHES1-3/4
    • PARTITION STYLENon-Powered With Base
    • TYPEPartition Panel
    • WINDOWNo
    • PARTITION TYPEDeluxe Panel
    • PANEL FEATUREFull Fabric
    • CAL 117Yes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is it possible to add your modular electrics to the 36x64 and 48x64 office partitions with raceway.

Question Asked By: Bob , Image Molding Inc. , February 20, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result