Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico CMW 12"H x 36"W PolyStax Frosted Glass Segment with Black Frame

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico CMW 12"H x 36"W PolyStax Frosted Glass Segment with Black Frame

Item #: WBB729291

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $388.13 Save up to 44%
Price: $ 216.95
Product Information
Customer Review
Product Q&A
Accessories
Compatico CMW 12"H x 36"W PolyStax Frosted Glass Segment with Black Frame

The CMW PolyStax stacker is attractive, easy to install and provides more options for your ever changing office design needs. Create a segmented look for your office while staying within budget. Update your monothilic panels with the segmented look. Remove, replace, interchange depending on your needs. CMW PolyStax is mechanically fastened with Compatico's patent-pending technology saving hours on labor. Take your 2" CMW panels to the ceiling with the PolyStax C-Wall™ system. It's strong enough to hang flipper door units from the stacker units.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES2
    • HEIGHT INCHES12
    • COLOR FINISHFrosted
    • ASSEMBLYAssembled
    • BRANDCompatico
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONPolyStax Glass Segment
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERPolyStax36/FG-B
    • COLLECTIONCMW Accessory
    • FRAME CONSTRUCTIONMetal
    • TYPEAccessory
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPEWindows
    • CERTIFIED/APPROVEDANSI/BIFMA
    • WINDOWFull
    • PANEL FEATUREFull Window

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can these be mounted sideways between panels?

Question Asked By: Deb , Florida , September 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result