Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Tan

Compatico CMW 2-Way 90-Degree Wire Management Connector - Gray

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico CMW 2-Way 90-Degree Wire Management Connector - Gray

Item #: WBB750117

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.00 Save up to 46%
Price: $14.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Compatico CMW 2-Way 90-Degree Wire Management Cover - Gray

CMW 2-Way 90° Wire Management Cover is painted steel to match the panel trim. It is used to hide the power distribution cables at the base of a 90° panel connection.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES6
    • HEIGHT INCHES6
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDCompatico
    • CONSTRUCTIONSteel
    • DESCRIPTION2-Way 90° Wire Management Cover
    • MANUFACTURERS PART NUMBERSTP441.02C
    • COLLECTIONCMW Accessory
    • TYPEAccessory
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPEConnector
    • CERTIFIED/APPROVEDANSI/BIFMA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:24