Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico CMW 41"H x 30"W Fabric Panel w/ Non-Powered Base - Dove Gray

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico CMW 41"H x 30"W Fabric Panel w/ Non-Powered Base - Dove Gray

Item #: WBB750159

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $292.00 Save up to 51%
Price: $142.95
Product Information
Customer Review
Product Q&A
Accessories
Compatico CMW 41"H x 30"W Fabric Panel w/ Non-Powered Base - Dove Gray

CMW Fabric Panels are attractive, easy to install and compatible with existing Steelcase Avenir® panels. These fabric covered hard surface panels include a non-powered base with side covers and (1) pork chop kit. The raceway provides extensive room for phone & communication cables, as well as, pass-thru electrical cables. You can use varying height connector kits for attaching panels of different heights for various configurations. All panels have tackable and acoustical properties.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES2
    • HEIGHT INCHES41
    • COLOR FINISHDove Gray
    • ASSEMBLYAssembled
    • BRANDCompatico
    • CONSTRUCTIONFabric
    • DESCRIPTIONFabric Panel w/ Non-Powered Base
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERSTB141.30C
    • PARTITION STYLENon-Powered Without Base
    • COLLECTIONCMW Accessory
    • FRAME CONSTRUCTIONSteel, Wood
    • TYPEPartition Panel
    • LIMITED WARRANTYLimited Lifetime
    • CERTIFIED/APPROVEDANSI/BIFMA
    • PARTITION TYPEStandard Panel
    • PANEL FEATUREFull Fabric
    • WINDOWNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:21