Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compatico CMW Electrical Pass-Thru for 48"W Panels

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Compatico CMW Electrical Pass-Thru for 48"W Panels

Item #: WBB750126

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.00 Save up to 48%
Price: $49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Compatico CMW Electrical Pass-Thru Kit for 48"W Panels

The CMW Electrical Pass-Thru Kit enables you to continue running power through a non-powered panel and into an electrified panel, where and when you need it. This reduces cost dramatically without restricting the versatility of your work stations.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES3
    • ASSEMBLYAssembled
    • BRANDCompatico
    • DESCRIPTIONElectrical Pass-Thru Kit For 48"W Panels
    • MANUFACTURERS PART NUMBERHMP556.4800
    • COLLECTIONCMW Accessory
    • TYPEAccessory
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPECabling
    • CERTIFIED/APPROVEDANSI/BIFMA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!